Abbotsford
STLRUH2CHAR

STELPRO DESIGN INC RUH2CHAR Unit Heater Electric 2000/1500 W, 1 PH, 240/208 V

Price $594.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO DESIGN INC
Manufacturer #:RUH2CHAR
Documents Documents

Description

The RUH unit heater is available in sizes up to 5 kW at 240 V. Heating garages, workshops or even construction shacks. These heavy-duty units are well suited for situations where large amounts of heat must be provided. Quiet, lightweight and easy-to-install with a universal wall or ceiling mounting bracket.

Specifications

Brand Name Stelpro Sub Brand RUH
Item Name Unit Heater Type Electric
Voltage Rating 240/208 V Frequency Rating 60 Hz
Phase 1 Wattage 2000/1500 W
Housing Material Steel Mounting Type Wall/Ceiling
Dimensions 332 mm W x 305 mm D x 300 mm H Weight 9 kg
Application For Commercial, Industrial, Residential use UPC 626296288221

Packages

1 - UNIT - 1