Abbotsford
STLRUH4CHAR

STELPRO DESIGN INC RUH4CHAR Unit Heater Electric 4000/3000 W, 1 PH, 240/208 V

Price $641.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO DESIGN INC
Manufacturer #:RUH4CHAR
Documents Documents

Description

The RUH unit heater is available in sizes up to 5 kW at 240 V. Heating garages, workshops or even construction shacks. These heavy-duty units are well suited for situations where large amounts of heat must be provided. Quiet, lightweight and easy-to-install with a universal wall or ceiling mounting bracket.


Adjustable flaps to direct heat

Includes brackets for wall or ceiling installation

Sealed lifetime lubricated motor

Specifications

Brand Name Stelpro Sub Brand RUH
Item Name Unit Heater Type Electric
Voltage Rating 240/208 V Frequency Rating 60 Hz
Phase 1 Wattage 4000/3000 W
Housing Material Steel Mounting Type Wall/Ceiling
Dimensions 332 mm W x 305 mm D x 300 mm H Weight 9 kg
Application For Commercial, Industrial, Residential use UPC 626296288269

Packages

1 - UNIT - 1