Abbotsford
CON07808B15BB

OUELLET CANADA INC 07808-B15-BB FAN FORCED HEATER 120V750/1500W WHI SOPRANO

Inventory
Unavailable for order
Manufacturer:OUELLET CANADA INC
Manufacturer #:07808-B15-BB

Description

Fan-forced units are designed to heat a space quickly and intensely. They are ideal for entrance halls, to combat incoming blasts of cold air and for bathrooms, to rapidly increase the amount of heat on a need-to-need basis.

Specifications

Brand Name Convectair Sub Brand Soprano
Item Name Fan Forced Heater Voltage Rating 120 V
Wattage 750 - 1500 W Housing Material Sheet Metal
Color/Finish White Mounting Type Wall
Dimensions 320 mm W x 140 mm D x 220 mm H Weight 3.7 kg
UPC 774725003409

Packages

1 - UNIT - 1