Abbotsford
STLRWF0508SW

STELPRO DESIGN INC RWF0508SW WALL INSERT SOFT WHITE 500W 208V

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO DESIGN INC
Manufacturer #:RWF0508SW
Documents Documents

Description

Wall fan heater without control. This efficient, durable and noise-free forced-air heater. It can be recessed or surface mounted with a surface adapter (optional). In addition, it can be mounted vertically or horizontally, directing the air flow upward or downward and to the right or to the left, respectively. The slimline pulsaIrâ„¢ can be recessed into a wall thickness of 2 to 3 inch. Its nichrome element provides instant heat. Ideal for hallway, bathroom, locker room and office.

Specifications

Brand Name Stelpro Voltage Rating 208 V
Frequency Rating 50/60 Hz Phase 1
Wattage 500 W Housing Material Steel
Application For Residential use UPC 626296361177

Packages

1 - UNIT - 1