Abbotsford
STLRWF0751W

STELPRO DESIGN INC RWF0751W Pulsair™ Wall Fan Heater Electric 750 W, 1 PH, 120 V

Price $260.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO DESIGN INC
Manufacturer #:RWF0751W
Documents Documents

Description

You won’t find anything better than this efficient, durable and noise-free forced-air heater. The Pulsair™ is extremely popular for many reasons. First, it can be recessed or surface mounted with a surface adapter (optional). In addition, it can be mounted vertically or horizontally, directing the air flow upward or downward and to the right or to the left, respectively. Last, the slim-line Pulsair™ can be recessed into a wall thickness of 2 in. to 3 in. While it’s a winning heating solution for the hallway and bathroom, it can also be installed in other parts of the house, such as the office or in commercial buildings. Its nichrome element provides instant heat. Available from 500 W to 2000 W, and from 120 V to 347 V, the Pulsair™ is recognized and recommended by those in the know.

Specifications

Brand Name Stelpro Sub Brand Pulsair™
Item Name Wall Fan Heater Type Electric
Voltage Rating 120 V Frequency Rating 50/60 Hz
Phase 1 Series/Model RWF
Wattage 750 W Flow Rate 40 ft³/min
Temperature Range 121 °F Housing Material Steel
Color/Finish White/Epoxy Polyester Powder Coated Mounting Type Wall
Dimensions 3-3/16 in L x 8-11/16 in W x 17-1/8 in H Weight 6
Standards CSA Certified Application For Residential, Hallway, Bathroom, Locker Room, Office
UPC 626296002360

Packages

1 - UNIT - 1