Abbotsford
STLRWF1002SW

STELPRO DESIGN INC RWF1002SW Pulsair™ Fan Forced Heater Electric 1000/750 W, 1 PH, 208/240 V

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO DESIGN INC
Manufacturer #:RWF1002SW
Documents Documents

Description

You won’t find anything better than this efficient, durable and noise-free forced-air heater. The Pulsair™ is extremely popular for many reasons. First, it can be recessed or surface mounted with a surface adapter (optional). In addition, it can be mounted vertically or horizontally, directing the air flow upward or downward and to the right or to the left, respectively. Last, the slim-line Pulsair™ can be recessed into a wall thickness of 2 in. to 3 in. While it’s a winning heating solution for the hallway and bathroom, it can also be installed in other parts of the house, such as the office or in commercial buildings. Its nichrome element provides instant heat. Available from 500 W to 2000 W, and from 120 V to 347 V, the Pulsair™ is recognized and recommended by those in the know.

Specifications

Brand Name Stelpro Sub Brand Pulsair™
Item Name Fan Forced Heater Type Electric
Voltage Rating 208/240 V Frequency Rating 50/60 Hz
Phase 1 Wattage 1000/750 W
Housing Material Steel Color/Finish Soft White/Epoxy Polyester Powder Coated
Mounting Type Wall Dimensions 220 mm W x 60 mm D x 435 mm H
Weight 6 lb Standards CSA Certified
Application For Residential, Hallway, Bathroom, Locker Room, Office UPC 626296361269

Packages

1 - UNIT - 1