Description
Wall fan heater without control. This efficient, durable and noise-free forced-air heater. It can be recessed or surface mounted with a surface adapter (optional). In addition, it can be mounted vertically or horizontally, directing the air flow upward or downward and to the right or to the left, respectively. The slimline pulsaIrâ„¢ can be recessed into a wall thickness of 2 to 3 inch. Its nichrome element provides instant heat. Ideal for hallway, bathroom, locker room and office.
Specifications
| Brand Name | Stelpro | Sub Brand | Pulsair™ |
| Item Name | Fan Forced Heater | Type | Electric |
| Voltage Rating | 208/240 V | Frequency Rating | 50/60 Hz |
| Phase | 1 | Wattage | 1000/750 W |
| Housing Material | Steel | Color/Finish | Soft White/Epoxy Polyester Powder Coated |
| Mounting Type | Wall | Dimensions | 220 mm W x 60 mm D x 435 mm H |
| Weight | 6 lb | Standards | CSA Certified |
| Application | For Residential, Hallway, Bathroom, Locker Room, Office | UPC | 626296361269 |
Packages
| 1 - UNIT - 1 |