Abbotsford
STLRWF1251W

STELPRO DESIGN INC RWF1251W Pulsair™ Fan Heater 1250 W, 1 PH, 120 V

Price $290.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO DESIGN INC
Manufacturer #:RWF1251W

Description

You won’t find anything better than this efficient, durable and noise-free forced-air heater. The Pulsair™ is extremely popular for many reasons. First, it can be recessed or surface mounted with a surface adapter (optional). In addition, it can be mounted vertically or horizontally, directing the air flow upward or downward and to the right or to the left, respectively. Last, the slim-line Pulsair™ can be recessed into a wall thickness of 2 in. to 3 in. While it’s a winning heating solution for the hallway and bathroom, it can also be installed in other parts of the house, such as the office or in commercial buildings. Its nichrome element provides instant heat. Available from 500 W to 2000 W, and from 120 V to 347 V, the Pulsair™ is recognized and recommended by those in the know.

Specifications

Brand Name Stelpro Sub Brand Pulsair™
Item Name Fan Heater Voltage Rating 120 V
Frequency Rating 50/60 Hz Phase 1
Series/Model RWF Wattage 1250 W
Flow Rate 75 ft³/min Housing Material Steel
Color/Finish White/Epoxy/Polyester Powder Coated Mounting Type Wall
Weight 6 lb Application Residential use
UPC 626296002315

Packages

1 - UNIT - 1