Abbotsford
STLWF4008TSW

STELPRO DESIGN INC WF4008TSW WALL FAN SOFT WHITE B/I STAT 4000W 208V

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO DESIGN INC
Manufacturer #:WF4008TSW
Documents Documents

Description

Wall fan heater with built-in thermostat control type. Its electrical element is made of high-quality nichrome assuring an immediate surge of hot air. The various modes of wall installation make the WF heater one of the most versatile fan heaters. It can be surface mounted or recessed. Connection of multiple units to the same thermostat is possible with a relay kit without transformer (optional) and an external transformer. The WF is a high-capacity fan heater that's ideal for building lobbies, long corridors, stairwells, workshops, factories and warehouses.

Specifications

Brand Name Stelpro Voltage Rating 208 V
Frequency Rating 60 Hz Phase 1
Wattage 4 kW Housing Material Steel
Application Commercial, Industrial UPC 626296367919

Packages

1 - UNIT - 1