Abbotsford
STLWF4008W

STELPRO DESIGN INC WF4008W WALL FAN WHITE 4000W 208V

Price $904.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO DESIGN INC
Manufacturer #:WF4008W
Documents Documents

Description

The WF fan heater is a high-output unit designed for large commercial and institutional spaces. Its nichrome alloy heating element generates an instant burst of heat. This versatile unit can be installed in different ways (surface mounted or recessed) and comes in an impressive range of sizes and capacities.


Sturdy and safe grill with rounded sides

Wide range of sizes and powers

Nichrome alloy elements deliver instant heat

Specifications

Brand Name Stelpro Sub Brand WF
Voltage Rating 208 V Frequency Rating 60 Hz
Phase 1 Wattage 4 kW
Housing Material Steel Application Commercial, Industrial
UPC 626296114544

Packages

1 - UNIT - 1