Abbotsford
STLWF4808TW

STELPRO DESIGN INC WF4808TW WALL FAN WHITE B/I STAT 4800W 208V

Price $1,105.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO DESIGN INC
Manufacturer #:WF4808TW

Description

The WF is a high-capacity fan heater that’s ideal for building lobbies, long corridors, stairwells, workshops, factories, and warehouses. Its electrical element is made of high-quality nichrome assuring an immediate surge of hot air. The various modes of wall installation make the WF heater one of the most versatile fan heaters on the market: it can be surface mounted or recessed, with a variety of models and heating capacities to choose from.

Specifications

Brand Name Stelpro Voltage Rating 208 V
Frequency Rating 60 Hz Phase 1
Wattage 4800 W Housing Material Steel
Application Commercial, Industrial UPC 626296277331

Packages

1 - UNIT - 1