Abbotsford
STLWF4802C24W

STELPRO DESIGN INC WF4802C24W WALL FAN WHITE 24V 4800W 240V

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO DESIGN INC
Manufacturer #:WF4802C24W

Description

The WF is a high-capacity fan heater that’s ideal for building lobbies, long corridors, stairwells, workshops, factories, and warehouses. Its electrical element is made of high-quality nichrome assuring an immediate surge of hot air. The various modes of wall installation make the WF heater one of the most versatile fan heaters on the market: it can be surface mounted or recessed, with a variety of models and heating capacities to choose from.

Specifications

Brand Name STELPRO Voltage Rating 208/240 V
Frequency Rating 60 Hz Phase 1
Wattage 3,600/4,800 Watt Housing Material Steel
Application Commercial; Industrial UPC 626296277171

Packages

1 - UNIT - 1