Abbotsford
STLWF6002CW

STELPRO DESIGN INC WF6002CW WALL FAN WHITE 240V 6000W 240V

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO DESIGN INC
Manufacturer #:WF6002CW
Documents Documents

Description

The WF fan heater is a high-output unit designed for large commercial and institutional spaces. Its nichrome alloy heating element generates an instant burst of heat. This versatile unit can be installed in different ways (surface mounted or recessed) and comes in an impressive range of sizes and capacities.

Specifications

Brand Name Stelpro Sub Brand WF
Voltage Rating 208/240 V Frequency Rating 60 Hz
Phase 1 Wattage 4500/6000 W
Housing Material Steel Application Commercial, Industrial
UPC 626296130063

Packages

1 - UNIT - 1