Abbotsford
STLWF6002TW

STELPRO WF6002TW Wall Fan Heater with Built-in Thermostat Electric 4500/6000 W, 1 PH, 208/240 V

Price $2,351.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:WF6002TW
Documents Documents
Country of origin:Canada

Description

The WF series is designed for commercial installations need a very effective forced-air heating, wall installed (recessed or surface) design for entrances and corridors requiring high heating capacity. Available in 3 units formats as well as several voltage and heating power.It is made of steel with epoxy painted grill available in white, almond and silver (other finishes optional) with or without built-in thermostat, with or without control 24V or 240V contacter.


Sturdy and safe grill with rounded sides

Wide range of sizes and powers

Nichrome alloy elements deliver instant heat

Specifications

Brand Name Stelpro Sub Brand WF
Item Name Wall Fan Heater with Built-in Thermostat Type Electric
Voltage Rating 208/240 V Frequency Rating 60 Hz
Phase 1 Wattage 4500/6000 W
Housing Material Steel Color/Finish White
Mounting Type Wall Dimensions 836 mm W x 96 mm D x 587 mm H
Application For Commercial, Industrial use UPC 626296004203

Packages

1 - UNIT - 1