Abbotsford
STLWF8002CTW

STELPRO DESIGN INC WF8002CTW Wall Fan Heater with Built-in Thermostat Electric 6000/8000 W, 1 PH, 208/240 V

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO DESIGN INC
Manufacturer #:WF8002CTW
Documents Documents

Description

The WF series is designed for commercial installations need a very effective forced-air heating, wall installed (recessed or surface) design for entrances and corridors requiring high heating capacity. Available in 3 units formats as well as several voltage and heating power.It is made of steel with epoxy painted grill available in white, almond and silver (other finishes optional) with or without built-in thermostat, with or without control 24V or 240V contacter.

Specifications

Brand Name Stelpro Sub Brand WF
Item Name Wall Fan Heater with Built-in Thermostat Type Electric
Voltage Rating 208/240 V Frequency Rating 60 Hz
Phase 1 Wattage 6000/8000 W
Housing Material Steel Color/Finish White
Mounting Type Wall Dimensions 1213 mm W x 96 mm D x 587 mm H
Application For Commercial, Industrial use UPC 626296002797

Packages

1 - UNIT - 1