Abbotsford
STLWF2008W

STELPRO DESIGN INC WF2008W WALL FAN WHITE 2000W 208V

Price $817.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO DESIGN INC
Manufacturer #:WF2008W
Documents Documents

Description

The WF fan heater is a high-output unit designed for large commercial and institutional spaces. Its nichrome alloy heating element generates an instant burst of heat. This versatile unit can be installed in different ways (surface mounted or recessed) and comes in an impressive range of sizes and capacities.


Sturdy and safe grill with rounded sides

Wide range of sizes and powers

Nichrome alloy elements deliver instant heat

Specifications

Brand Name Stelpro Sub Brand WF
Voltage Rating 208 V Frequency Rating 60 Hz
Phase 1 Wattage 2000 W
Housing Material Steel Application Commercial, Industrial
UPC 626296129630

Packages

1 - UNIT - 1