Abbotsford
STLWF3002CW

STELPRO DESIGN INC WF3002CW WALL FAN WHITE 240V 3000W 240V

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO DESIGN INC
Manufacturer #:WF3002CW
Documents Documents

Description

The WF fan heater is a high-output unit designed for large commercial and institutional spaces. Its nichrome alloy heating element generates an instant burst of heat. This versatile unit can be installed in different ways (surface mounted or recessed) and comes in an impressive range of sizes and capacities.


Sturdy and safe grill with rounded sides

Wide range of sizes and powers

Nichrome alloy elements deliver instant heat

Specifications

Brand Name Stelpro Voltage Rating 208/240 V
Frequency Rating 60 Hz Phase 1
Wattage 2250/3000 W Housing Material Steel
Application Commercial, Industrial UPC 626296129784

Packages

1 - UNIT - 1