Abbotsford
STLWF3002W

STELPRO DESIGN INC WF3002W Fan Heater without Control Electric 3000/2250 W, 1 PH, 208/240 V

Price $888.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO DESIGN INC
Manufacturer #:WF3002W

Description

The WF is a high-capacity fan heater that’s ideal for building lobbies, long corridors, stairwells, workshops, factories, and warehouses. Its electrical element is made of high-quality nichrome assuring an immediate surge of hot air. The various modes of wall installation make the WF heater one of the most versatile fan heaters on the market: it can be surface mounted or recessed, with a variety of models and heating capacities to choose from.

Specifications

Brand Name Stelpro Sub Brand WF
Item Name Fan Heater without Control Type Electric
Voltage Rating 208/240 V Frequency Rating 60 Hz
Phase 1 Wattage 3000/2250 W
Housing Material Steel Color/Finish White/Epoxy Polyester Powder Coated
Mounting Type Wall Dimensions 416 mm W x 96 mm D x 587 mm H
Weight 20 lb Standards CSA Certified
Application For Building Lobbies, Long Corridors, Stairwells, Workshops, Factories and Warehouses UPC 626296129777

Packages

1 - UNIT - 1