Abbotsford
STLWFA1502TW

STELPRO DESIGN INC WFA1502TW Fan Forced Heater with Built-in Thermostat Electric 1500/1125 W, 1 PH, 240/208 V

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO DESIGN INC
Manufacturer #:WFA1502TW
Documents Documents

Description

The ALUXTM series wall fan heater (WFA) with its remarkable rush of warm air is a stylish heater to warm your clients in the lobby or entrance of your business. It has an aluminum extrusion grille that is striking, modern and unbelievably resistant. Imagine, no more dents or rust! The WFA can be installed recessed or surface mounted on the wall and is available in a large array of wattages to meet all your needs.

Specifications

Brand Name Stelpro Sub Brand WFA
Item Name Fan Forced Heater with Built-in Thermostat Type Electric
Voltage Rating 240/208 V Frequency Rating 60 Hz
Phase 1 Wattage 1500/1125 W
Housing Material Steel Color/Finish White
Mounting Type Wall Application For Commercial, Industrial use
UPC 626296285503

Packages

1 - UNIT - 1