Abbotsford
STLWFA2003TW

STELPRO DESIGN INC WFA2003TW Wall Fan Heater with Built-in Thermostat Electric 2000 W, 1 PH, 347 V

Price $1,557.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO DESIGN INC
Manufacturer #:WFA2003TW
Documents Documents

Description

The ALUXTM series wall fan heater (WFA) with its remarkable rush of warm air is a stylish heater to warm your clients in the lobby or entrance of your business. It has an aluminum extrusion grille that is striking, modern and unbelievably resistant. Imagine, no more dents or rust! The WFA can be installed recessed or surface mounted on the wall and is available in a large array of wattages to meet all your needs.

Specifications

Brand Name Stelpro Sub Brand WFA
Item Name Wall Fan Heater with Built-in Thermostat Type Electric
Voltage Rating 347 V Frequency Rating 60 Hz
Phase 1 Series/Model WFA
Wattage 2000 W Flow Rate 160 ft³/min
Housing Material Steel Color/Finish White/Epoxy Polyester Powder Coated
Mounting Type Wall Dimensions 16-3/8 in W x 1-5/8 in D x 23-1/4 in H
Weight 23 lb Standards CSA Certified
Application For Commercial, Industrial, Lobby, Entrance, Corridor, Factory, Warehouse, Stairwell UPC 626296285732

Packages

1 - UNIT - 1