Abbotsford
STLWFA60083CW

STELPRO DESIGN INC WFA60083CW WALL FAN ALUMINUM WHITE 208V 6000W 208V 3PH

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO DESIGN INC
Manufacturer #:WFA60083CW

Description

In need of a solid, stylish heater to warm your clients in the lobby or entrance of your business? The ALUXTM series wall fan heater (WFA) with its remarkable rush of warm air is the solution. It has an aluminum extrusion grille that is striking, modern and unbelievably resistant. Imagine no more dents or rust! The WFA can be installed recessed or surface mounted on the wall and is available in a large array of wattages to meet all your needs.

Specifications

Brand Name STELPRO Voltage Rating 208 V
Frequency Rating 60 Hz Phase 3
Wattage 6 kW Housing Material Steel
Application Commercial; Industrial UPC 626296286692

Packages

1 - UNIT - 1