Abbotsford
RUHHP116A1A12A

THERMON CANADA INC HP1-16-A1A1-2A HEATER 74KBTU16in FAN EXPROOF 115V

Price $4,854.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:THERMON CANADA INC
Manufacturer #:HP1-16-A1A1-2A

Description

HP Series Heat Exchanger Unit Heater is extra heavy duty (including heavy gauge steel construction) to meet the most demanding service and long life requirements for rugged industrial applications, such as space heating and liquid cooling. The HP Series heaters are suitable for a wide range of heating fluids including steam, hot water, glycol, oil, etc. Explosion-proof models suitable for hazardous locations are available on custom order. Engineered for ease of maintenance, all parts are easily removed. All fasteners are plated cap screws; no sheet metal screws are used. Heat exchanger cores are of steel construction with tension wound, close fitting aluminum fins. They are resistant to corrosive agents.

Specifications

Brand Name Ruffneck Item Name Fan Forced Unit Heater with Heat Exchanger
Type Extra Heavy-Duty, Explosion-Proof Voltage Rating 115 V
Frequency Rating 60 Hz Phase 1
Series/Model HP1 BTU Rating 74000 Btu/hr
Flow Rate 1588 ft³/min Housing Material Steel
Color/Finish Epoxy Powder-Coated Mounting Type Wall
Dimensions 28.31 in L x 21.65 in W x 20.31 in H Weight 109 lb
Standards UL Listed, CSA Certified Application For Heating Fluids including Steam, Hot Water, Glycol, Oil

Packages

1 - UNIT - 1