Abbotsford
STLWFSA1SW

STELPRO DESIGN INC WFSA1SW Single Surface Adapter Soft White 16-3/8 in W x 23-1/8 in H x 4 in D

Price $130.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO DESIGN INC
Manufacturer #:WFSA1SW
Documents Documents

Description

Single unit surface adaptor for use with CF-series ceiling fan heater and WF-series wall fan heater.

Specifications

Brand Name Stelpro Sub Brand WF
Item Name Single Surface Adapter Color/Finish Soft White
Mounting Type Wall/Ceiling Dimensions 16-3/8 in W x 23-1/8 in H x 4 in D
For Use With CF/WF Series Fan Heater Standards CSA Certified, cCSAus Certified
Application For Commercial, Industrial UPC 626296370629

Packages

1 - UNIT - 1