Abbotsford
STLTC240P0248

STELPRO DESIGN INC TC240P0248 CONCRETE MAT 240V 1497W 62FT

Price $503.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO DESIGN INC
Manufacturer #:TC240P0248
Documents Documents

Description

With the simplicity of a self-adhesive backing, the Concrete Mat XpressTM is the ideal choice for any installation embedded in concrete. Simply unroll over the insulation under the concrete slab or over plywood under a concrete topping and you’re done.

Specifications

Brand Name Flextherm Sub Brand Flextherm
Item Name Concrete Heating Mat Length 62 ft
Coverage 124 ft² Voltage Rating 240 V
Wattage 0 - 1497 W Application Suitable for Humid Rooms, Floor Storage Heater
UPC 698679262128

Packages

1 - UNIT - 1