Abbotsford
STLTC240P0200

STELPRO DESIGN INC TC240P0200 CONCRETE MAT 240V 1206W 50FT

Price $469.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO DESIGN INC
Manufacturer #:TC240P0200
Documents Documents

Description

With the simplicity of a self-adhesive backing, the Concrete Mat XpressTM is the ideal choice for any installation embedded in concrete. Simply unroll over the insulation under the concrete slab or over plywood under a concrete topping and you’re done.

Specifications

Brand Name Flextherm Sub Brand Flextherm
Item Name Concrete Heating Mat Length 50 ft
Coverage 100 ft² Voltage Rating 240 V
Wattage 0 - 120 W Application Suitable for Humid Rooms, Floor Storage Heater
UPC 698679262104

Packages

1 - UNIT - 1