Abbotsford
STLTC240P0300

STELPRO DESIGN INC TC240P0300 Concrete Mat Xpress™ Heating Mat Concrete 1839 W 150 ft² 75 ft Lx 24 in W

Price $538.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO DESIGN INC
Manufacturer #:TC240P0300
Documents Documents

Description

With the simplicity of a self-adhesive backing, the Concrete Mat XpressTM is the ideal choice for any installation embedded in concrete. Simply unroll over the insulation under the concrete slab or over plywood under a concrete topping and you’re done.

Specifications

Brand Name Flextherm Sub Brand Concrete Mat Xpress™
Item Name Heating Mat Type Concrete
Width 24 in Length 75 ft
Coverage 150 ft² Voltage Rating 240 V
Amperage Rating 7.7 A Wattage 1839 W
Application For Humid Rooms, Floor Storage Heater UPC 698679262241

Packages

1 - UNIT - 1