Abbotsford
STLTC240P0600

STELPRO TC240P0600 CONCRETE MAT 240V 3569W 151FT

Price $925.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:TC240P0600
Documents Documents
Country of origin:Canada

Description

With the simplicity of a self-adhesive backing, the Concrete Mat XpressTM is the ideal choice for any installation embedded in concrete. Simply unroll over the insulation under the concrete slab or over plywood under a concrete topping and you’re done.

Specifications

Brand Name Flextherm Sub Brand Flextherm
Item Name Concrete Heating Mat Length 150 ft
Coverage 300 ft² Voltage Rating 240 V
Wattage 0 - 3593 W Application Suitable for Humid Rooms, Floor Storage Heater
UPC 698679262197

Packages

1 - UNIT - 1