Abbotsford
RAYRIMDT120V

CHEMELEX CANADA LIMITED F6205-AL-23-1 Rim-Draintrace 120 V

Price $1,384.40 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:CHEMELEX CANADA LIMITED
Manufacturer #:F6205-AL-23-1
Documents Documents

Description

RIM-DRAINTRACE (RIM-DT) system is a turnkey roof ice melt unit for roof drains. It consists of a central aluminum ring which could go around up to14 inch diameter roof drain. The ring consists of six tabs that can be inserted into the RIM-C channel panels, each 2 feet long. Fifty feet of Raychem IceStop heating cable is provided for routing to and from the channel panels and the drain and to connect to a power connection kit within 10 feet of the drain. A WPCK-R connection kit is included with the system for power and end terminations.


Simple, fast, intuitive connection

Lower total installed costs

Reliable during long life: 10 year product warranty available, maintenance free

Specifications

Brand Name Raychem Item Name Rim-Draintrace
Type Manual Voltage Rating 120 V
Material Aluminum Color Matte Black
Includes Raychem IceStop Heating Cable, Connection Kits and Pre-Cut RIM Panels Application For Melting Snow and Ice on Roof Drains
UPC 715629008756

Packages

1 - UNIT - 1