Abbotsford
STLSSC2W4000S080

STELPRO DESIGN INC SSC2W4000S080 Snow Melting Cable 240 V

Price $1,182.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO DESIGN INC
Manufacturer #:SSC2W4000S080

Description

Our SSC/SSCM snow melting system reduces snow and ice accumulation on the ground. Perfect for home or commercial driveways, crosswalks, sidewalks or stairs. Available in mat or cable format, it can be easily installed under concrete, asphalt and pavers. This year, get our unique snow melting system and experience winter in a whole new way.


Available in mat or cable format. Adapts to all types of installations.

Infrastructure lifespan extension. Cuts down on damage from abrasives, chemicals and snow removal equipment.

Clear surfaces. Cuts down on the risk of falls and accidents.

Cuts down on housekeeping. Fewer residual abrasives carried indoors.

Specifications

Brand Name Stelpro Sub Brand SSC
Item Name Snow Melting Cable Voltage Rating 240 V
Amperage Rating 16.7 A Material Thermoplastic Coated Sheath
Series SSC Conductor Material Copper
Coverage Area 80 ft² Wattage 4 kW
Insulation Material Fluoropolymer Jacket Material PVC
Length 335 ft Standards cCSAus Certified
Application For Driveway, Stairs, Sidewalk, Walkway, Pavers, Terrace, Public Thoroughfare, Garage Entryway, Parking Lot, Loading Bay UPC 626296549773

Packages

1 - UNIT - 1