Abbotsford
RAY20HTV1CT

NVENT THERMAL P000004318 HEATING CABLE SELF-REGULATING 20HTV1-CT

Price $95.16 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT
Manufacturer:NVENT THERMAL
Manufacturer #:P000004318

Description

Freeze protection and high continuous operation temperature up to 400°F/205°C. Maximum exposure 500°F/260°C. Safe and hazardous area. 120 V, 20 W/ft at 50°F, Fluoropolymer jacket.


High power retention (HPR) heating core

Power retention: At least 95% after 10 years

Design life: 30 years or more depending on application

Simplified design in hazardous area: T3 and T2

Longer circuit lengths due to larger cross section conductors

Fast installation: cut-to-length, multiple overlaps allowed, meter markings, user-friendly connections kits

Safe and efficient in operation: no overheating, uniform pipe temperatures, energy saving technology

Reliable during long life: 10 year product warranty available, maintenance free

Specifications

Brand Name nVent Raychem Sub Brand Raychem
Type Self-Regulating Number of Conductors 2
Voltage Rating 240 Core Self-Regulating Conductive Core
Conductor Material Nickel-plated copper Wattage 20 Watt/ft Watt
Temperature Rating 205 C?°/ 400 F?° Jacket Material HDPE
Color Amber,Green,Red,White Application Formed 14-gauge steel. Continuously welded seams. Larger sizes include door and body stiffeners. Welded brackets provide for enclosure mounting. Formed lip on door and enclosure exclude flowing liquids and contaminants. Cutouts and holes are provided to suit the flange handle operating mechanism. Continuously hinged doors may be removed by pulling the stainless steel hinge pin. Door is secured with easily operated stainless steel clamps. Cover interlock bracket is welded to the door. Collar studs are provided for mounting inner panels. A removable 12 gauge inner panel is included. Seamless poured-in place gasket. A bonding stud is provided on the door and a grounding stud is provided in the enclosure. A literature pocket is provided for the inside of the door.
UPC 715629420268

Packages

925 - UNIT - (925)