Abbotsford
STLSDHR06030002

STELPRO SDHR06030002 STANDARD DUCT HEATER/6" ROUND DUCTS/3000W/240V

Price $667.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:SDHR06030002
Documents Documents
Country of origin:Canada

Description

As practical as they are efficient, duct heaters supply the energy required to raise a room's temperature to the desired setpoint. Their modulation system and temperature sensor deliver precise and efficient performance, while their modular design makes for easy installation and maintenance. Customize your ventilation system with our standard or custom duct heaters.


4 safety levels; built-in temperature limiting sensor, connection terminals between control barriers and automatic and manual overload protection.

Advanced electronic controls compatible with 4 control signals ; 0-10 VDC, 2-10 VDC, 24 VDC PWM or 24 VAC control

Modulating elements (SCR technology) ; accurate and stable temperature

Multiple sensor options

Specifications

Brand Name Stelpro Voltage Rating 240 V
Phase 1 Wattage 3000 W
Housing Material Steel Application Commercial, Industrial
UPC 626296604731

Packages

1 - UNIT - 1