Abbotsford
STLSFEX1821

STELPRO DESIGN INC SFEX1821 ELECTRIC FURNACE WITH ECM 3SPEED MOTOR 17.5KW 240V

Price $2,354.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO DESIGN INC
Manufacturer #:SFEX1821
Documents Documents

Description

At last, °STELPRO has designed an electric furnace that meets all your expectations. Our THE FURNACE products are the only ones on the market that come equipped with a built-in temperature sensor, making installation much easier. You can say goodbye to undesirable variances in temperature thanks to their state-of-the-art electronic controls! Moreover, a new model, the SFEX, has been added to our product line. Powered by an ECM motor, it meets all performance requirements and provides additional energy savings. Simply choose the model that best suits your needs!


Easy to install and connect thanks to its built-in temperature sensor

Advanced eco-mode electronic controls for greater savings

Compatible with heat pump systems

Specifications

Brand Name Stelpro Sub Brand SFEX
Voltage Rating 208/240 V Current Rating 75/66 A
Wattage 13200/17500 W Number of Phase 1
Frequency Rating 60 Hz Application For Residential use
UPC 626296646922

Packages

1 - UNIT - 1