Abbotsford
STLSFEX1821

STELPRO DESIGN INC SFEX1821 ELECTRIC FURNACE WITH ECM 3SPEED MOTOR 17.5KW 240V

Price $2,355.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO DESIGN INC
Manufacturer #:SFEX1821
Documents Documents

Description

Our The Furnace line of products is the only one on the market equipped with a built-in temperature sensor that makes these furnaces very easy to install. Say goodbye to unpleasant temperature variations with our state-of-the-art electronic controls. All you need to do is choose the unit that best suits your needs. Silent SFEx and SFECM furnaces are equipped with an ECM motor and deliver significant energy savings.


Easy to install and connect thanks to its built-in temperature sensor

Advanced eco-mode electronic controls for greater savings

Compatible with heat pump systems

Specifications

Brand Name Stelpro Sub Brand SFEX
Voltage Rating 208/240 V Current Rating 75/66 A
Wattage 13200/17500 W Number of Phase 1
Frequency Rating 60 Hz Application For Residential use
UPC 626296646922

Packages

1 - UNIT - 1