Abbotsford
STLAREC4010E10208VNA

STELPRO DESIGN INC AREC4010E10-208VNA Commercial and Industrial Air Curtain (Electric Heat Heat)

Price $12,181.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO DESIGN INC
Manufacturer #:AREC4010E10-208VNA

Description

AREC4000 series commercial and industrial air curtain electric element 10kW 208V 3ph 43in. recess-mounted. With an EC motor and smart control, ORA-EC40 series air curtains are ideal for commercial and industrial installations. Thanks to their high heating capacity and powerful air flow, they easily create the climate separation desired. Vertical and horizontal mounting. Recommended installation height up to 4.2 m / 13.1 ft. Recommended installation width up to 6 m / 20 ft.


Vertical and horizontal mounting

Recommended installation height up to 4.2 m / 13.1 ft.

Recommended installation width up to 6 m / 20 ft.

Length: 1, 1.5, 2 or 2.5 m / 3.28, 5, 6.5 or 8.2 ft.

Specifications

Brand Name Frico UPC 7393410539103

Packages

1 - UNIT - 1