Abbotsford
STLAREC4025ANA

STELPRO DESIGN INC AREC4025A-NA Commercial and Industrial Air Curtain (No Heat)

Price $25,044.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO DESIGN INC
Manufacturer #:AREC4025A-NA

Description

AREC4000 serie commercial and industrial air curtain no heat 208V 1ph 103in. recess-mounted. With an EC motor and smart control, ORA-EC40 series air curtains are ideal for commercial and industrial installations. Thanks to their high heating capacity and powerful air flow, they easily create the climate separation desired. Vertical and horizontal mounting. Recommended installation height up to 4.2 m / 13.1 ft. Recommended installation width up to 6 m / 20 ft.


Vertical and horizontal mounting

Recommended installation height up to 4.2 m / 13.1 ft.

Recommended installation width up to 6 m / 20 ft.

Length: 1, 1.5, 2 or 2.5 m / 3.28, 5, 6.5 or 8.2 ft.

Specifications

Brand Name Frico UPC 7393410539202

Packages

1 - UNIT - 1