Abbotsford
STLAREC4025E30600VNA

STELPRO AREC4025E30-600VNA Commercial and Industrial Air Curtain (Electric Heat Heat)

Price $34,534.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:AREC4025E30-600VNA

Description

AREC4000 series commercial and industrial air curtain electric element 30kW 600V 3ph 103in. recess-mounted. With an EC motor and smart control, ORA-EC40 series air curtains are ideal for commercial and industrial installations. Thanks to their high heating capacity and powerful air flow, they easily create the climate separation desired. Vertical and horizontal mounting. Recommended installation height up to 4.2 m / 13.1 ft. Recommended installation width up to 6 m / 20 ft.


Vertical and horizontal mounting

Recommended installation height up to 4.2 m / 13.1 ft.

Recommended installation width up to 6 m / 20 ft.

Length: 1, 1.5, 2 or 2.5 m / 3.28, 5, 6.5 or 8.2 ft.

Specifications

Brand Name Frico UPC 7393410539233

Packages

1 - UNIT - 1