Abbotsford
STLSDC0581C24W

STELPRO DESIGN INC SDC0581C24W Air Curtain Single, Electric, 2 Speed 5,000 Watt 208 V, Steel

Price $3,603.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO DESIGN INC
Manufacturer #:SDC0581C24W
Documents Documents

Description

The SDC series is designed for installations requiring powerful forced-air heating unit (1050 cfm fan) installed above the doors to prevent the intrusion of cold air currents. Ideal for high traffic business such as restaurants and shopping malls. It is made of steel painted high quality epoxy available in white and almond (optional other finishes) including 240V contactor with or without built-in thermostat and also a version 24V DC control.

Specifications

Brand Name Stelpro Sub Brand SDC
Voltage Rating 208 V Wattage 5,000 Watt
Frequency Rating 60 Hz Phase 1
Housing Material Steel Application Commercial; Industrial
UPC 626296035467

Packages

1 - UNIT - 1