Abbotsford
STLPAEC4015E18600VNA

STELPRO PAEC4015E18-600VNA Commercial and industrial air curtain no heat 208V 1ph 42in. surface mounted

Price $12,149.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:PAEC4015E18-600VNA

Description

With an EC motor and smart control, EC40 series air curtains are ideal for commercial and industrial installations. Thanks to their high heating capacity and powerful air flow, they easily create the climate separation desired.


Vertical and horizontal mounting

Recommended installation height up to 4.2 m / 13.1 ft.

Recommended installation width up to 6 m / 20 ft.

Length: 1, 1.5, 2 or 2.5 m / 3.28, 5, 6.5 or 8.2 ft.

Specifications

Brand Name Frico UPC 7393410538786

Packages

1 - UNIT - 1