Abbotsford
STLPAEC4020E24480VNA

STELPRO DESIGN INC PAEC4020E24-480VNA Commercial and industrial air curtain no heat 208V 1ph 42in. surface mounted

Price $16,317.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO DESIGN INC
Manufacturer #:PAEC4020E24-480VNA

Description

With an EC motor and smart control, EC40 series air curtains are ideal for commercial and industrial installations. Thanks to their high heating capacity and powerful air flow, they easily create the climate separation desired.


Vertical and horizontal mounting

Recommended installation height up to 4.2 m / 13.1 ft.

Recommended installation width up to 6 m / 20 ft.

Length: 1, 1.5, 2 or 2.5 m / 3.28, 5, 6.5 or 8.2 ft.

Specifications

Brand Name Frico UPC 7393410538755

Packages

1 - UNIT - 1