Description
Housing can, duct adapter and junction box.
Specifications
| Brand Name | Panasonic | Sub Brand | EcoVent |
| Item Name | Exhaust Fan | Type | Round Duct |
| Flow Rate | 70/90 ft³/min | Duct Diameter | 4 in |
| Voltage Rating | 120 V | Amperage Rating | 0.15 A |
| Power Rating | 20 W | Phase | 1 |
| Grille Length | 9-1/2 in | Grille Width | 9-1/2 in |
| Grille Material | Polypropylene | Housing Length | 7-7/8 in |
| Housing Width | 4-3/4 in | Housing Height | 7-7/8 in |
| Housing Material | Galvanized Steel | Mounting Type | Ceiling/Wall |
| Noise Level | 0.7 | Includes | Housing Can, Duct Adapter and Junction Box |
| Standards | ASHRAE 62.2, LEED Certified, California Title 24 Compliant, Washington VIAQ | Application | Use with WhisperGreenSelect series |
| UPC | 885170186347 |
Packages
| 4 - UNIT - (4) |