Abbotsford
BROAE110LK

VENMAR VENTILATION ULC AE110LK BROAN AE110LK BATH FAN FINISH KIT 110CFM 1.0SONE ENERGY STAR NEW CLEAN COVER GRILL C/W LED LIGHT

Price $188.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:VENMAR VENTILATION ULC
Manufacturer #:AE110LK

Description

The Broan® Flex Series Ventilation fan with LED lighted CleanCover™ grille clears the air with a low profile, streamline design. Say good-bye to unsightly standard grilles that catch dust and debris and can be a hassle to clean. With CleanCover™, your fan cover stays cleaner for longer with fewer vent slots to clean and design that coordinates with any decor. Designed for retrofit, remodel and replacement, this fan features hassle-free installation from the room side, for spaces with no attic access. The SnapFit Flange Kit, EzDuct™ connector and FoldAway™ mounting ears make it flexible to almost any installation challenge, especially for rooms on the first floor or basement floor of the home. Each carton comes complete with a precise template for accurate housing opening ceiling cut. The SnapFit Flange Kit provides a self-trimming finish to cover a rough cut.

Specifications

Brand Name Broan Housing Material Galvanized
Mounting Type Ceiling,Wall Color White
UPC 026715263493

Packages

1 - UNIT - 1