Abbotsford
PNSFV0511VKSL3

PANASONIC FV-0511VKSL3 30-110 CFM WhisperGreen Select Ventilation Fan with Light

Price $434.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANASONIC
Manufacturer #:FV0511VKSL3

Description

WhisperGreen®Select Dual Speed Fan/Dimmable LED Light & Night-light , high speed 50/80/110 CFM, low speed 30-100 CFM for continuous operation, 0.3/0.3/0.3 sone, ENERGY STAR® Most Efficient-qualified, 2x8 construction, New!

Specifications

Brand Name Panasonic Sub Brand WhisperGreen Select™
Item Name Bathroom Exhaust Fan with LED Light Type Horizontal Duct, Square Grille, Traditional
Flow Rate 30 - 110 ft³/min Duct Diameter 4, 6 in
Voltage Rating 120 V Amperage Rating 0.35 A
Grille Length 13 in Grille Width 13 in
Housing Length 10-1/4 in Housing Width 10-1/4 in
Housing Height 7-1/2 in Housing Material Metal/Plastic
Mounting Type Ceiling Humidity Sensing No
Motion Sensing No Standards Energy Star Certified
UPC 885170418479

Packages

1 - UNIT - 1