Abbotsford
BROBU230WW

VENMAR VENTILATION BU230WW BROAN UC 160 CFM WH/WH30N ECONOMY

Price $151.42 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:VENMAR VENTILATION
Manufacturer #:BU230WW

Description

BROAN Range Hoods Ideal for light cooking habits. The BU2 Series comes with 2-speed rocker control, 75 W bulb (not included) and direct lighting (1-level lighting). One standard efficiency aluminum filter, easy to clean 2-speed blower.

Specifications

Brand Name Broan-Nutone Item Name Range Hood
Type Economy Air Flow 160 ft³/min
Noise Level 6.5 Sones Number of Speeds 2
Duct Size 3-1/4 x 10 in Filter Type Aluminum Filter
Color White Dimensions 30 in W x 17-1/2 in D x 6 in H
Series/Model BU2 Mounting Under Cabinet
Warranty 1 yr Standards HVI Certified, cULus Listed

Packages

1 - UNIT - 1 28 - UNIT - 28 84 - UNIT - 84 224 - UNIT - 224