Abbotsford
HOFAOEFG118

HOFFMAN AOEFG118 Grille kit exhaust for AOFF118 fan package

Price $674.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AOEFG118
Documents Documents

Description

Exhaust grille kit for use with AOFF118 outdoor filter fan package.


The fan has a ball bearing axial with a service life minimum of 50,000 hours at 77 F (25 C) and 65 percent relative humidity.

Airflow 11.8 CFM (20 cubic meters/hour) free blowing

Aluminum fan body, plastic impeller

Removable F5 filter

Lockable door in hood

Two-sided tape provided

Filter hood permanently fixed to enclosure from inside

2 lead wires, 3.94-inch (100-mm) long, with pressure clamps, 14 gauge max. (2.5 mm)

Synthetic filter material, temperature resistant to 212 F (100 C), self-extinguishing class F1, moisture resistant to 100 percent RH

Filter mat: Fine grade F5 to DIN EN779 filtering degree: 98 percent of particles larger than 10 µm (10 microns)

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Open-Loop Cooling Width 6.5 in
Depth 5 in Height 2.90 in
Material Plastic Color Gray
Finish Matte Standards CE, cURus Type 12, File No. E234324, NEMA Type 3R, IEC/EN60529, IP55
Application Controls and Drives; Power Distribution UPC 783510164539

Packages

1 - UNIT - 1