Abbotsford
HOFABRKT10

HOFFMAN ABRKT10 Bracket fan aluminium 13.5x10x3.5in

Price $135.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ABRKT10
Documents Documents

Description

Fan bracket are designed to provide easy mounting of compact axial fans on enclosure panels. Brackets can be used for general air circulation or to direct air at problem areas. All sizes are 0.1 inch aluminium. Package quantity of 1 bracket.


Package quantity of one bracket

Fans must be ordered separately

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Fan Bracket Size for 10 in Fan in
Material Aluminum Type Support Arm
Dimensions 257 mm W x 89 mm D x 343 mm H Color/Finish Mill
For Use With 10 in Open-Loop Cooling Fan Application Controls and Drives, Power Distribution
UPC 783510713201

Packages

1 - UNIT - 1