Description
Louver plate kit, 14 gauge steel, ANSI 61 grey polyester powder finish over pretreated surfaces, 4 no of louvers, 6 mm thickness, 102 mm length, Designed to provide ventilation in enclosures where excessive internal heat or excessive moisture is a problem, These kits may be easily installed in the field by making a cutout of the proper size and attaching the louver plate in place.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Louver Plate Kit | Type | Cooling Accessories |
| Width | 140 mm | Height | 143 mm |
| Material | Steel | Finish | Powder Coated |
| Mounting | Screw Mount | Application | Designed to Provide Ventilation in Enclosures Where Excessive Internal Heat or Excessive Moisture is a Problem |
| UPC | 783510249403 |
Packages
| 1 - UNIT - 1 |