Description
6 LOUVER; 316 STAINLESS STEEL; SIZE 7.5 INCH W X 7.88 INCH H; HOFFMAN[R] BRAND
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Louver Plate Kit | Type | Cooling Accessories |
| Width | 7-1/2 in | Height | 7.88 in |
| Number of Blades | 6 | Material | 316L Stainless Steel |
| Series | D85 | Cut-Out Width | 6 in |
| Cut-Out Height | 6.62 in | Door Thickness | 0.31 in |
| Finish | ANSI 61 Gray Polyester Powder Coated | Standards | RoHS Compliant |
| Application | Controls and Drives, Power Distribution | UPC | 783510850302 |
Packages
| 1 - UNIT - 1 |