×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
HOFAVK86

HOFFMAN AVK86 Hoffman Louver Plate Kit 14 ga Steel 9-1/2 in Hx 8.19 in W

Price $78.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AVK86
Documents Documents

Description

6 LOUVER; 14 GAUGE STEEL; ANSI 61 GRAY POLYESTER POWDER COATED OVER PHOSPHATIZED SURFACE; SIZE 9.5 INCH W X 8.19 INCH H; HOFFMAN[R] BRAND


Mounting hardware included

Custom sizes, materials, finishes, etc., can be provided on special order

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Louver Plate Kit Type Cooling Accessories
Width 8.19 in Height 9-1/2 in
Number of Blades 6 Material 14 ga Steel
Series D85 Cut-Out Width 8 in
Cut-Out Height 6.94 in Door Thickness 0.31 in
Finish ANSI 61 Gray Polyester Powder Coated Standards RoHS Compliant
Application Controls and Drives, Power Distribution UPC 783510249809

Packages

1 - UNIT - 1