Description
Type 3R filter fan shrouds protect fan/exhaust grill from wind-driven rain and pressure hose water. This Filter Fan Shroud Type 3R HH05, HH05SS04001 item finish Brushed with a material of SS304.
Specifications
| Brand Name | nVent Hoffman | Item Name | Filter Fan Shroud |
| Type | Low Profile | Length | 1.85 in |
| Width | 8 in | Height | 10-1/2 in |
| Material | 304 Stainless Steel | Finish | Polyester Powder Coated |
| Color | RAL 7035 Light Gray | Series/Model | HH05, MCLA |
| For Use With | HF04 and HF05 Filter Fan, HG04 and HG05 Exhaust Grille | Standards | UL 508A, cUL Listed, Type 3R File Number E482010, RoHS Compliant |
| Application | For Protecting Filter Fan and Exhaust Grill From Wind-Driven Rain and High-Pressure Hose Water | UPC | 783510350147 |
Packages
| 1 - UNIT - 1 |