Abbotsford
HOFHH10SS04001

HOFFMAN HH10SS04001 10 IN SS SHROUD

Price $424.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:HH10SS04001
Documents Documents

Description

Type 3R filter fan shrouds protect fan/exhaust grill from wind-driven rain and pressure hose water. This Filter Fan Shroud Type 3R HH10, HH10SS04001 item finish Brushed with a material of SS304.


Protects filter fan and exhaust grill from wind-driven rain and high-pressure hose water

Easy one person installation with simple back panel mounting

Easily accessed filter simplifies replacement

Specifications

Brand Name nVent Hoffman Item Name Filter Fan Shroud
Type Low Profile Length 3.81 in
Width 12 in Height 15 in
Material #304 Stainless Steel Finish Polyester Powder Coated
Series/Model HH10 Standards UL 508A UL, cUL Listed, Type 3R, File No. E482010
Application For Protecting Filter Fan and Exhaust Grill From Wind-Driven Rain and High-Pressure Hose Water UPC 783510350178

Packages

1 - UNIT - 1